Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hi Cupla Brass Plug, Male Thread
  • Hi Cupla Brass Plug, Male Thread
  • Hi Cupla Brass Plug, Male Thread

Hi Cupla Brass Plug, Male Thread BSBM-10PM

3.00 (2)
Item.#
05750805
Mfr.#
BSBM-10PM
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Opponent Mounting Size
Rc1/8(PT1/8)
Dimensions Lp (mm)
37
Valve Structure
Without valve
Weight (g)
24
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Fluid
Water
Screw Diameter T
R1/8
Dimensions Bp (mm)
4
Dimensions A (mm)
10
Installation Shape
Bolt
Dimensions Hp (mm)
Hexagon 14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Usage prohibited
1
From Japan
On 2015-11-12 23:05:00
I was not addicted to the Osaka soul's valve-less medium socket coupler. I do not agree with TSP.
This review is about item#02109545.
Connection of mold temperature controller and hose
5
From Japan
On 2015-08-03 20:55:28
The one we are using for connecting the mold temperature controller and the hose has been operating without problems for now.
This review is about item#02109606.