Buy more than* S$200* and get FREE SHIPPING

  • Air Gun, Wonder Gun Hand type, Coupler

Air Gun, Wonder Gun Hand type, Coupler W101C

3.00 (1)
Item.#
05751112
Mfr.#
W101C
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Orifice
1.4mmx6hole
Weight (g)
310
Accessories
Coupler 1/4 inches (male thread x plug)
Minimum Inside Diameter (phi mm)
22
Overall Length (mm)
144
Application
Blowing off Cooling Dry Recovery Transport (adsorption) Emissions
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Garbage suction work
3
From Japan
On 2015-05-04 21:27:17
It is still better that the sound is quiet a bit more
This review is about item#05751112.