Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Gun, Wonder Gun Hand type, Coupler
  • Air Gun, Wonder Gun Hand type, Coupler
  • Air Gun, Wonder Gun Hand type, Coupler

Air Gun, Wonder Gun Hand type, Coupler W301C

3.00 (1)
Item.#
05751121
Mfr.#
W301C
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
142
Minimum Inside Diameter (phi mm)
11
Accessories
Coupler quarter inch (male thread x plug)
Nozzle Orifice
1.4mm x 3 hole
Weight (g)
260
Application
Blowing off
Cooling
Dry
Recovery
Transport (adsorption)
Emissions
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Garbage suction work
3
From Japan
On 2015-05-04 21:27:17
It is still better that the sound is quiet a bit more
This review is about item#05751112.