Buy more than* S$200* and get FREE SHIPPING

  • Plug Form Pin Terminal, Pc Type With A Built-In Pin Terminal,
  • Plug Form Pin Terminal, Pc Type With A Built-In Pin Terminal,
  • Plug Form Pin Terminal, Pc Type With A Built-In Pin Terminal,

Plug Form Pin Terminal, Pc Type With A Built-In Pin Terminal, PC4009F

4.64 (14)
Item.#
05758611
Mfr.#
PC4009F
Package Qty.
1Box(100PC)
Ship pack of
1
18.65 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-2
Rated Voltage (V)
300
Dimension F (mm)
15.0
Dimensions L (mm)
26.2
Wire Conjugation Range (strand-wire) (mm2)
0.75 - 1.25
Dimension B (phi mm)
6.9
Dimension d (phi mm)
1.8
Dimension D (phi mm)
3.2
Insulator
Nylon
Operating Temperature Range (deg C)
-40 - +105
Dimension H (mm)
11.2
Type
Scalpel
Standard Color
Red
Dimension b (phi mm)
3.95
Electric AWG Wire Conjugation Range (#)
18-16
Customer Reviews
5 star 9
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
For wiring
4
From Japan
On 2016-06-28 09:45:20
Hastily required, delivery time was the answer of two to three days and listen to the place you are always stocked. Price is high, but survived because the work for the next day in the ship on the day.
This review is about item#02494371.
Connection to the mold heater.
4
From Japan
On 2016-06-13 08:03:19
The difference between the current product is not, and can be purchased at low cost.
This review is about item#02494423.
Connection of electric wire
5
From Japan
On 2016-03-07 15:14:54
usually
This review is about item#02494387.
Connection portion of the wire to desorb
4
From Japan
On 2015-08-02 10:02:00
Because it does not use a large amount until there We would appreciate it if you would sell in an amount of from about half.
This review is about item#02494371.
Connection to the mold heater
4
From Japan
On 2015-07-14 16:53:39
It was saved because it be ordered in the home improvement! Also buy next time.
This review is about item#02494414.
LED lamp wiring
5
From Japan
On 2015-05-13 16:01:01
Because it uses a small current, there is a track record we use this type from long ago. I learned that there is a Monotarou-brand products in the catalog, I'd like to use the next time Monotarou brand If you no longer here in stock. It may compatibility is there, but ...
This review is about item#02494387.
wiring
5
From Japan
On 2014-11-05 17:27:51
Because apart from single item commodity problem does not have.
This review is about item#02494371.
Wiring processing
5
From Japan
On 2013-11-14 14:27:34
Is no problem. We use for many years, but it is good commodity. Once I think let's try the products of monotaro to try.
This review is about item#02494387.
Use the Sai of connection with machine maintenance
5
From Japan
On 2013-04-02 14:58:07
We always use It is very handy
This review is about item#02494371.
Car electrical transmission system
4
From Japan
On 2013-03-07 22:00:10
It works because the sleeve integral equation is now very simplified. Removal is a little hard but ease of use is excellent.
This review is about item#02494371.