Buy more than* S$200* and get FREE SHIPPING

  • Sellotape No. 252 One pack

Sellotape No. 252 One pack No.252

4.50 (2)
Item.#
05758706
Mfr.#
No.252
Package Qty.
1Pack(10Roll)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Deploying Force (g/10 mm)
133
Adhesion (g/10mm)
300
Tensile Strength (kg/10mm)
3.67
Extensibility (%)
25
Tape Length (m)
35
Tape Width (mm)
15
Color
Transparent
Purpose
Consumer packaging in general Paper box packaging, fixed Affixing posters, calendars, etc.
Tuck (ball No.)
17
Base Material Thickness (mm)
0.035
Tape Thickness (mm)
0.051
Adhesive Force (N/10mm/Reference Value)
2.94
Deployment Force (N/10mm)
1.31
Tensile Strength (N/10mm)
36.0
Holding Power (mm)
0.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2017-11-05 14:53:42
There is no tape running in the middle, you can work safely until the end
This review is about item#8515482.
Office supplies
5
From Japan
On 2017-06-17 07:26:00
Normal cellotape, it is not possible, easy to use without impossibility.
This review is about item#30085703.