Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch Tape No.252

Scotch Tape No.252 No.252

4.96 (24)
Item.#
05758715
Mfr.#
No.252
Package Qty.
1Pack(10Roll)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.051
Adhesive Force (N/10mm/Reference Value)
2.94
Deployment Force (N/10mm)
1.31
Tensile Strength (N/10mm)
36.0
Holding Power (mm)
0.5
Tuck (ball No.)
17
Base Material Thickness (mm)
0.035
Purpose
Consumer packaging in general Paper box packaging, fixed Affixing posters, calendars, etc., Consumer packaging in general Paper box packaging, fixed Affixing posters, calendars, etc.
Extensibility (%)
25
Tape Length (m)
35
Tape Width (mm)
12
Color
Transparent
Deploying Force (g/10 mm)
133
Adhesion (g/10mm)
300
Tensile Strength (kg/10mm)
3.67
Customer Reviews
5 star 23
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.96
24 Customer Reviews
The reviews are automatic translation.
Paste the label on the special case inside the company.
5
From Japan
On 2018-05-31 14:46:15
We changed the length of winding from 50 m to 70 m type and purchased it. Reduced number of exchanges, inventory management became easier.
This review is about item#8515516.
Used to stop the outer bag during product packaging
5
From Japan
On 2018-05-17 09:29:30
Both adhesion and usability ◎. Peeling against vinyl versus cheap ones, sebum of human hand? It is hard to paste ... and there is a reasonable thickness so it is easy to handle. It is easy to peel off immediately after pasting, it is recommended because it will stabilize considerably strongly if time comes.
This review is about item#8515516.
For supermarket football platform
5
From Japan
On 2018-04-02 19:11:49
The football table of the supermarket is used by customers everyday. Until now, I left it to the equipment factory, but it was cheap, by examining with "Monotaro". Quality is also solid, no problem. Cost reduction has been achieved.
This review is about item#8515491.
When sticking wrapping paper etc.
5
From Japan
On 2018-01-30 15:03:35
Even though the price is cheap, it sticks tightly and is easy to use, so I always buy it all together
This review is about item#5758706.
Clerical work
5
From Japan
On 2017-08-04 16:58:33
Of course there is no doubt about the product ◎ It was not waiting for others, but ◎ arrived separately urgently
This review is about item#5758706.
To box stopper
5
From Japan
On 2017-06-06 16:07:51
Monotaro brand tapes are too cheap and sometimes difficult to use. Because it is too thin and it may become round before stopping, it is used properly according to the work content. The price is the victory of the monotaro brand.
This review is about item#5758706.
For office use
5
From Japan
On 2017-03-28 14:41:48
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#17089406.
Plastic lid stopper
5
From Japan
On 2017-02-04 16:41:54
Even in winter, it stops firmly and there is no turnover, it is good that it is easy to use and cheap from long ago.
This review is about item#5758715.
packing
5
From Japan
On 2017-01-27 15:53:33
When you arrive soon, forgetting your order carelessly are very helpful.
This review is about item#5758715.
For packaging and office work
5
From Japan
On 2016-10-16 00:03:12
Easy to use and just fine hardness. It will be slightly more expensive, but if you think that it is easier to cut with a tape cutter, it will improve your work efficiency as well.
This review is about item#5758715.