Buy more than* S$200* and get FREE SHIPPING

  • Large Sandbag
  • Large Sandbag
  • Large Sandbag

Large Sandbag KS-6-B

5.00 (1)
Item.#
05758882
Mfr.#
KS-6-B
Package Qty.
1Pack(10Sheet)
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cap Height (mm)
800
Material (cover)
PE
Lid Color
White
Material (Body)
PP, 1650 denier
Material (bottom)
PP, 1650 denier
Vetical x Horizontal x Height H (mm)
860x860x1200
Belt Width (mm)
100
Weight (kg)
2.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dump garbage such as rap
5
From Japan
On 2016-09-29 17:02:18
Easy to use and very good thing Because it is for garbage dumping I would like to ask for a cheaper one
This review is about item#6747736.