Buy more than* S$200* and get FREE SHIPPING

  • fine nozzle air duster gun
  • fine nozzle air duster gun
  • fine nozzle air duster gun

fine nozzle air duster gun K-601-1S

2.00 (1)
Item.#
05758952
Mfr.#
K-601-1S
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Type
Thin nozzle
Nozzle Outside Diameter (phi mm)
5
Nozzle Length (mm)
100
Weight (g)
250
Connection Diameter
G(PF)1/4
Nozzle Diameter
G(PF)1/8
Nozzle Diameter (phi mm)
3
Air Consumption (L/min)
210
Overall Length (mm)
187
TRUSCO Part Number
296-1903
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of engine etc
2
From Japan
On 2016-09-29 16:59:17
I bought it because I wanted a fine nozzle, but it was a standard nozzle with a hole diameter of 3 mm. I am disappointed.
This review is about item#5758952.