Buy more than* S$200* and get FREE SHIPPING

  • Noss dril type 6 (1/4)

Noss dril type 6 (1/4) NOS10-4

5.00 (1)
Item.#
05759065
Mfr.#
NOS10-4
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6.5
Tolerance
h8
Helix Angle
Strength twist
Material
HSS (high speed steel) HSS
Flute Length l (mm)
48
Point Angle (Degree)
118
Blade Diameter D (phi mm)
10
Overall Length L (mm)
95
Shank Length L2 (mm)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When drilling in metal
5
From Japan
On 2017-10-23 22:06:01
Since it is a maker item, it can be used without problems. The drill blade currently used is almost a product of this manufacturer.
This review is about item#5759065.