Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGM110202R

Item.#
05759074
Mfr.#
TPGM110202R
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holes With/Whithout
available
Cutting Range
Finishing to medium cutting
Relief Angle (degree)
11
Nose Position Tolerance (mm)
+/-0.025
Work Material
P (steel)/K (cast iron)
Shape
60 degree equilateral triangle
Type
Positive
Corner Radius (mm)
0.2
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Thickness (mm)
2.38
Material
NS530