Buy more than* S$200* and get FREE SHIPPING

  • Line Tape No.340
  • Line Tape No.340
  • Line Tape No.340

Line Tape No.340 No.340

4.40 (10)
Item.#
05759101
Mfr.#
No.340
Package Qty.
1Pack(5Roll)
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
2.16
Adhesive Force (N/25mm[gf])
5.39[550]
Extensibility (%)
240
Tape Width (mm)
50
Base Material
Partially-hydrogenated vinyl film
Tensile Strength (N/25mm[kgf])
245.2[25.0]
Tape Thickness (mm)
0.19
Tape Length (m)
20
Adhesive
Rubber type
Color
White
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
For factory line
4
From Japan
On 2018-04-24 16:24:42
I do not know the durability, but I think that cost and quality are good.
This review is about item#7328063.
Used as a classification tape in the passage of the warehouse
5
From Japan
On 2018-03-20 16:03:57
There was also the thickness of the tape, and the adhesion was good and it was convenient because there was no release paper.
This review is about item#32621172.
Prototype fabrication
5
From Japan
On 2017-09-15 15:21:38
It was able to be used without problems. There was not particularly improvement point.
This review is about item#32621163.
Gymnasium line
5
From Japan
On 2017-01-28 09:50:09
Although I had you use it several years ago, it still remains.
This review is about item#7328081.
I used it in the department line of department store.
4
From Japan
On 2015-11-11 09:48:45
Initial adhesion was weak and there was somewhat elongation, it was easy to paste. There was also a place where air could enter somewhat, but there is no problem on construction.
This review is about item#45333881.
Partition inside factory
5
From Japan
On 2015-05-12 17:11:24
Good
This review is about item#07328081.
Line drawing within warehouse
5
From Japan
On 2015-03-04 16:23:47
It was beautiful with a vivid color scheme. As for the price, there is no dust, but I felt that it was even cheaper. After that, although it is a part of durability, I would like to see a little progress.
This review is about item#32621172.
Line indication
5
From Japan
On 2014-01-15 21:31:13
It is something I always use, so I can take it cleanly when I stick firmly and cleanly.
This review is about item#32621163.
Distinction of areas within the factory
1
From Japan
On 2012-08-09 08:49:36
Performance, price is good. The problem is that there are only some colors shipped in units of 5! It is! It is premised on parting of the floor, and it is the first time it is necessary for a large amount, so COSPA is bad. Please correspond to all color rose selling.
This review is about item#07328081.
Identification of a corridor in a warehouse and a cardboard case storage location
5
From Japan
On 2009-12-03 10:39:04
The first time I bought a midori safety midori safe, but it was a Teraoka made tape. And it was about 1.5 times higher price. I found this on a second occasion with a monotail and bought it.
This review is about item#07328054.