Buy more than* S$200* and get FREE SHIPPING

  • Dryer spare

Dryer spare CL-370-520-0

4.50 (2)
Item.#
05759241
Mfr.#
CL-370-520-0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Height rubber (mm)
120
Material (head)
Steel chromate plating
Weight (g)
373
Material (tip rbber)
Neoprene
Standard
Spare 90cm
Width (mm)
900
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In-place drainage
4
From Japan
On 2018-03-17 17:42:22
Although draining can be done without difficulty, I want a little harder!
This review is about item#88121923.
Dehydration of the factory floor
5
From Japan
On 2014-04-11 13:50:00
Is good. I want to repeat when it gets scared.
This review is about item#05759241.