Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cobalt Taper Shank Drill
  • Cobalt Taper Shank Drill
  • Cobalt Taper Shank Drill

Cobalt Taper Shank Drill COTD14.0

Item.#
05759923
Mfr.#
COTD14.0
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
122
Tolerance
h8
Blade Diameter D (phi mm)
14
Standard Product
JIS standard products
Overall Length L (mm)
205
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminum alloys, non-ferrous metals
Point Angle (Degree)
135
Shanks (MT.No)
1
Thinning Shape of Drills
Notch shape thinning
Helix Angle
Strength twist
Material
Cobalt HSS (high speed steel) HSSCo