Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 0.6

4.88 (8)
Item.#
05762267
Mfr.#
SDXJP 0.6
Package Qty.
1Pack(2PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
0.6
Overall Length L (mm)
30
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
8.5
Standard Product
JIS standard product
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Drilling of modeling work
5
From Japan
On 2017-05-13 00:57:02
The drill of NACHI is sharp. I also want a pack for sale because a small diameter drill may be expensive.
This review is about item#03377647.
Drilling in a semi-hollow round bar of 2 mm (depth 1 mm)
4
From Japan
On 2017-03-22 17:53:57
Because it is a Nazi, there is no particular problem, a very small jam is somewhat tough
This review is about item#5762251.
Brass work piece
5
From Japan
On 2016-12-07 21:47:06
It is reasonable price and sharpness is also good to use well. It is also good to have 2 sets.
This review is about item#3377656.
Replenishment due to breakage
5
From Japan
On 2016-09-29 16:21:11
It is very helpful to use it securely and with confidence. Thank you very much.
This review is about item#5762285.
Drilling of substrate
5
From Japan
On 2015-03-31 10:41:01
Very easy to use, use without breaking.
This review is about item#03377656.
PCB hole drilling
5
From Japan
On 2013-01-16 14:08:35
After all the Nazi drill can be used normally with confidence.
This review is about item#05762276.
Drilling small holes
5
From Japan
On 2012-04-26 09:16:15
it is normal.
This review is about item#03377656.
PCB hole drilling
5
From Japan
On 2012-04-23 08:46:47
When this diameter is reached, it is safe to make good quality Nazi. It is also sharp and durable from the items sold at home centers etc.
This review is about item#05762251.