Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 1.3

4.67 (6)
Item.#
05762303
Mfr.#
SDXJP 1.3
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
22
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
1.3
Overall Length L (mm)
45
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Production of jewelry works
4
From Japan
On 2017-05-26 16:10:25
Commodity that is okay normally. It can not be said that it is cheap, but it can be trusted.
This review is about item#3377665.
Pilot hole of bent bolt
4
From Japan
On 2017-03-07 15:05:28
With cheap drill blades it is difficult for the center to come out and it takes time to cut, but the Nazi product has a sense of security for work. Since it is a consumable item, it is grateful to have a cheapest setting.
This review is about item#5762346.
Work of drilling sheet metal
5
From Japan
On 2014-08-27 13:15:33
Products of NACHI can be used with confidence. It is satisfactory if the price is a little cheaper because 3 mm or less can not be re-polished and it is disposable.
This review is about item#05762312.
Processing of resin metal
5
From Japan
On 2013-05-10 18:24:05
Although it purchased as a spare, the current product has changed package design and the drill main body has become silver color of the material from the black film finish. Because it is silver, it is easy to align colors as replenishment when the drill set item is missing. Although it is a major manufacturer, two sets of items are fulfilling and the price is also cheap. Less than 3 mm has a shorter lifespan, so quality good or bad clearly comes out so domestic manufacturers products are safe.
This review is about item#03377683.
Detailed processing
5
From Japan
On 2012-09-06 10:24:22
You can open straight without strain. I am using it because I feel somewhat expensive but reliable.
This review is about item#03377692.
Drilling small holes
5
From Japan
On 2012-04-26 09:19:21
it is normal.
This review is about item#05762312.