Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 3.9

4.12 (8)
Item.#
05762391
Mfr.#
SDXJP 3.9
Package Qty.
1Pack(2PC)
Ship pack of
1
8.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Blade Diameter D (phi mm)
3.9
Overall Length L (mm)
79
Flute Length l (mm)
51
Helix Angle
Standard
Tolerance
h8
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Hole drilled processing
5
From Japan
On 2016-08-14 19:43:32
Since reliable manufacturer, all the teeth of the drill has been justified by this brand. In the nearby hardware store, I offer to buy instead of the carriage of the case off to a 3000 yen Monotarou's because not everything in the unit of 0.1mm.
This review is about item#5762382.
Electric wiring
5
From Japan
On 2016-07-29 18:58:42
In initial use is no problem. Minority purchase, it will be saved to a short delivery time.
This review is about item#03377787.
Pierce.
5
From Japan
On 2015-09-22 01:00:27
I was tired without any particular problem. There's nothing that did not feel it more because it was using the things of the size difference.
This review is about item#03377814.
Control panel production
4
From Japan
On 2015-09-10 18:46:44
You cut well
This review is about item#03377805.
Drilling operation of the milling cutter
2
From Japan
On 2012-07-14 09:35:28
It is for a do-it-yourself carpenter, not at factory
This review is about item#03377823.
Resin processing
5
From Japan
On 2012-07-11 13:11:27
Especially because it is a common dust.
This review is about item#03377814.
Iron drilling
3
From Japan
On 2012-04-30 12:18:41
I do not know durability, but I think there is no problem.
This review is about item#03377832.
Drilling to aluminum and iron.
4
From Japan
On 2012-03-16 21:44:02
I have used it well since before. It is easy to use normally. How much further will the price go down?
This review is about item#03377841.