Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 4.1

4.75 (8)
Item.#
05762407
Mfr.#
SDXJP 4.1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
4.1
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
83
Flute Length l (mm)
54
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
For Threading Pilot
5
From Japan
On 2017-12-04 17:11:48
It is a drill for ironworks, but because it is affordable, it uses aluminum and woodworking as well as anything. Sharpness is good.
This review is about item#5762425.
Drilling of ironworking relation
5
From Japan
On 2017-08-14 23:57:06
After all, it is Good made in Japan HC's cheap blade breaks as soon as the bending force is applied. That point was tough.
This review is about item#5762416.
Product production
3
From Japan
On 2016-06-30 16:08:27
No particular problem
This review is about item#05762407.
Drill a hole.
5
From Japan
On 2015-09-22 00:40:45
Even though I am deeply impressed by the usual sharpness, I can do my work indiscriminately without anger.
This review is about item#03377875.
Pilot hole processing
5
From Japan
On 2015-08-03 15:45:27
Pre-hole drilling before reaming
This review is about item#05762452.
Iron industry
5
From Japan
On 2015-01-18 22:44:38
Nazi products are sharp and last long. I will continue to use it from now on
This review is about item#05762407.
Ironworking work at the atelier
5
From Japan
On 2012-09-24 15:11:38
As a drill, it is a standard that can be said as a standard, so its quality, cost performance is reliable. Also thinning, it can be said that it is necessary enough.
This review is about item#05762407.
Wood processing
5
From Japan
On 2012-07-03 16:07:42
Because Nazi products are always used, I purchased without hesitation. Normally I change the shape of the cutting edge for woodworking, but even if I use it for wood as it is, I am able to process it cleanly.
This review is about item#03377857.