Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 5.7

4.75 (4)
Item.#
05762504
Mfr.#
SDXJP 5.7
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
5.7
Overall Length L (mm)
98
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
67
Standard Product
JIS STANDARD PRODUCTS
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Drilling of 5 mm L angle
4
From Japan
On 2014-02-11 16:13:00
After opening the hole normally it is a problem of durability It will also purchase
This review is about item#03377893.
Lathe · Drilling machine
5
From Japan
On 2013-10-30 13:12:21
It will cut as expected.
This review is about item#05762495.
Drill holes of 1/4 inch screw
5
From Japan
On 2013-06-06 22:38:18
In order to make a screw hole, it is necessary to puncture the hole precisely, but since the drill advances straight without using a punch, we drilled a hole aiming for a thin line of scribe. The moment of moment of hitting the material is very good, so it was easy to drill in the place I was aiming for.
This review is about item#05762461.
Drilling operation
5
From Japan
On 2012-12-12 12:19:54
Although I tried variously, I personally thought that this is the best sharpness of Nazi. I am comfortable using it.
This review is about item#05762461.