Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 6.1

4.00 (5)
Item.#
05762522
Mfr.#
SDXJP 6.1
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Overall Length L (mm)
102
Flute Length l (mm)
70
Standard Product
JIS STANDARD PRODUCTS
Helix Angle
Standard
Tolerance
h8
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
6.1
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
4
From Japan
On 2015-08-20 17:19:05
It can be used normally.
This review is about item#05762522.
Perforation of steel parts
5
From Japan
On 2012-08-29 20:34:23
Size is also rich in units of 0.1 mm and it is saved. I think that it is more durable than an inexpensive drill. Since thinning is also applied to the cutting edge, I think that the load at cutting is also small.
This review is about item#03377945.
For helical processing
3
From Japan
On 2012-05-01 08:46:03
There is neither disappoinment nor impossibility.
This review is about item#03377954.
I bought it for recoil hole.
3
From Japan
On 2012-04-26 08:40:41
It is not possible either.
This review is about item#03377954.
For threaded holes.
5
From Japan
On 2012-04-25 10:54:46
It was able to be used normally.
This review is about item#03377954.