Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 6.6

4.00 (5)
Item.#
05762547
Mfr.#
SDXJP 6.6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
73
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
6.6
Overall Length L (mm)
105
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
4
From Japan
On 2015-08-20 17:19:05
It can be used normally.
This review is about item#05762522.
Perforation of steel parts
5
From Japan
On 2012-08-29 20:34:23
Size is also rich in units of 0.1 mm and it is saved. I think that it is more durable than an inexpensive drill. Since thinning is also applied to the cutting edge, I think that the load at cutting is also small.
This review is about item#03377945.
For helical processing
3
From Japan
On 2012-05-01 08:46:03
There is neither disappoinment nor impossibility.
This review is about item#03377954.
I bought it for recoil hole.
3
From Japan
On 2012-04-26 08:40:41
It is not possible either.
This review is about item#03377954.
For threaded holes.
5
From Japan
On 2012-04-25 10:54:46
It was able to be used normally.
This review is about item#03377954.