Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 6.9

4.00 (5)
Item.#
05762565
Mfr.#
SDXJP 6.9
Package Qty.
1PC
Ship pack of
1
10.50 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Blade Diameter D (phi mm)
6.9
Overall Length L (mm)
105
Flute Length l (mm)
73
Helix Angle
Standard
Tolerance
h8
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
4
From Japan
On 2015-08-20 17:19:05
Normally use.
This review is about item#05762522.
Perforation of the iron and steel parts
5
From Japan
On 2012-08-29 20:34:23
Also helpful because abundant in 0.1mm unit size. I think there is more durable than cheap drill. Since the cutting edge is also thinning has been applied, I think that the load may also be reduced at the time of cutting.
This review is about item#03377945.
For helical insert processing
3
From Japan
On 2012-05-01 08:46:03
Condition does not have any bad without any possible cut.
This review is about item#03377954.
It was purchased for recoil under the hole.
3
From Japan
On 2012-04-26 08:40:41
In particular, neither bad nor possible.
This review is about item#03377954.
In for the lower hole of the screw machining.
5
From Japan
On 2012-04-25 10:54:46
It was possible to use it usually.
This review is about item#03377954.