Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 7.4

5.00 (3)
Item.#
05762601
Mfr.#
SDXJP 7.4
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
78
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
7.4
Overall Length L (mm)
111
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Craft and repair
5
From Japan
On 2018-02-07 00:08:44
I have bought a little at a time over the years to try to align from 1 mm to 13 mm. For me NACHI is a reliable brand.
This review is about item#5762601.
Metal Processing
5
From Japan
On 2016-03-13 10:20:31
It can be used normally.
This review is about item#05762635.
jig
5
From Japan
On 2015-01-13 15:35:50
Since it is a maker item, there is no problem.
This review is about item#05762644.