Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 7.6

5.00 (3)
Item.#
05762617
Mfr.#
SDXJP 7.6
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
78
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
7.6
Overall Length L (mm)
111
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Craft and repair
5
From Japan
On 2018-02-07 00:08:44
I have bought a little at a time over the years to try to align from 1 mm to 13 mm. For me NACHI is a reliable brand.
This review is about item#5762601.
Metal Processing
5
From Japan
On 2016-03-13 10:20:31
It can be used normally.
This review is about item#05762635.
jig
5
From Japan
On 2015-01-13 15:35:50
Since it is a maker item, there is no problem.
This review is about item#05762644.