Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 7.7

5.00 (2)
Item.#
05762626
Mfr.#
SDXJP 7.7
Package Qty.
1PC
Ship pack of
1
12.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
7.7
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
114
Flute Length l (mm)
81
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2016-03-13 10:20:31
It can be used normally.
This review is about item#05762635.
jig
5
From Japan
On 2015-01-13 15:35:50
Since it is a maker item, there is no problem.
This review is about item#05762644.