Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 8.4

4.67 (9)
Item.#
05762687
Mfr.#
SDXJP 8.4
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Material
High-speed-steel (HSS)
Overall Length L (mm)
121
Blade Diameter D (phi mm)
8.4
Helix Angle
Standard
Tolerance
h8
Standard Product
JIS STANDARD PRODUCTS
Flute Length l (mm)
87
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Machining of machine tool parts
5
From Japan
On 2017-10-10 15:34:55
The pack drill is very convenient because it uses various sizes. I will take care of you in the future.
This review is about item#5762653.
For machining
5
From Japan
On 2017-08-27 17:19:26
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#5762662.
Punching process
5
From Japan
On 2016-08-14 19:43:45
Because it is a reliable manufacturer, all of the teeth of the drill are all in this brand. In the nearby home center, since it is not available in 0.1 mm increments, we buy it instead of the shipping fee for Monotaro san cut 3000 yen.
This review is about item#3378024.
Iron plate drilling operation
5
From Japan
On 2016-01-28 18:17:10
It is safe because it is a leading manufacturer
This review is about item#03378015.
Brass drilling
5
From Japan
On 2013-07-11 13:19:48
NACHI which is cheaper than home center with the same manufacturer product is sharpness good! It is!
This review is about item#05762662.
Drilling
4
From Japan
On 2012-07-25 22:57:48
Both good and bad are with thinning. It will be more helpful if you sell a cheap one who does not have thinning in a paper bag.
This review is about item#03378006.
Used to drill a hole in a hand tap.
5
From Japan
On 2012-07-08 00:40:55
Although I have not used it yet, the places that are rich in type (diameter) and inexpensive are very good.
This review is about item#03378024.
Drilling into molds / products, etc.
3
From Japan
On 2012-03-02 13:06:58
Unlike commodities of anonymous manufacturers, holding of the cutting edge is also good and hole accuracy is there so much.
This review is about item#03378006.
Drill for helical insert
5
From Japan
On 2012-02-21 14:55:15
Cost performance was a good product.
This review is about item#05762687.