Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 9.0

5.00 (5)
Item.#
05762723
Mfr.#
SDXJP 9.0
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Blade Diameter D (phi mm)
9
Overall Length L (mm)
124
Flute Length l (mm)
89
Helix Angle
Standard
Tolerance
h8
Standard Product
JIS standard product
Material
High-speed-steel (HSS)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Production of jigs for woodworking etc.
5
From Japan
On 2017-05-13 16:02:42
It is saved because it is hard to get at home center etc.
This review is about item#5762732.
Punching process
5
From Japan
On 2016-08-14 19:43:10
Because it is a reliable manufacturer, all of the teeth of the drill are all in this brand. In the nearby home center, since it is not available in 0.1 mm increments, we buy it instead of the shipping fee for Monotaro san cut 3000 yen.
This review is about item#5762757.
Simultaneous Purchase and Nutter Pilot for Car Accessory Installation as Specified Size
5
From Japan
On 2015-02-23 18:51:23
It was a bit thick iron plate and the hole mouth was also large, so the vibration to the driver felt greatly. Since opening the hole was successful, the purpose was achieved.
This review is about item#05762732.
Mainly drilling into SS iron material
5
From Japan
On 2013-09-25 22:12:59
Although it is used for hobby, it is not compatible with inexpensive drill set items, it is a quality that you can always use with confidence.
This review is about item#05762784.
Drilling of S45C etc.
5
From Japan
On 2012-03-27 22:19:06
Because the durability of the shank part is also good, I think that it can be used with confidence, even if the drill slips and idly turns around with the chuck, it does not get scratched by any chance.
This review is about item#03378033.