Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 9.2

5.00 (4)
Item.#
05762741
Mfr.#
SDXJP 9.2
Package Qty.
1PC
Ship pack of
1
19.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
9.2
Overall Length L (mm)
127
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
92
Standard Product
JIS STANDARD PRODUCTS
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Hole drilled processing
5
From Japan
On 2016-08-14 19:43:10
Since reliable manufacturer, all the teeth of the drill has been justified by this brand. In the nearby hardware store, I offer to buy instead of the carriage of the case off to a 3000 yen Monotarou's because not everything in the unit of 0.1mm.
This review is about item#5762757.
Car Accessories for mounting as a cord and a nutter under hole specify the size of the simultaneous purchase
5
From Japan
On 2015-02-23 18:51:23
Because it was larger even hole through a little bit the thick of iron plate, vibration to the driver felt big. Because the open is finished safely hole, the objective was achieved.
This review is about item#05762732.
Mainly drilling to SS iron
5
From Japan
On 2013-09-25 22:12:59
Hobby is used, and inexpensive drill set product not comparable, is a quality that always safe to be used.
This review is about item#05762784.
Drilling, such as S45C
5
From Japan
On 2012-03-27 22:19:06
Because the durability of the shank portion is also good, also Tsukazu, I think that peace of mind to be able to use scratch be idle by the chuck slipped Should drill.
This review is about item#03378033.