Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 10.2

3.78 (9)
Item.#
05762827
Mfr.#
SDXJP 10.2
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
98
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
10.2
Overall Length L (mm)
133
Customer Reviews
5 star 4
4 star 0
3 star 4
2 star 1
1 star 0
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
When drilling holes in the iron plate
5
From Japan
On 2018-06-15 19:12:51
It was uneasy because the price was cheap, but the hole got clean.
This review is about item#5762836.
Working with milling and drilling machines, AL is a lot
3
From Japan
On 2018-04-12 14:59:52
There is no problem because it is a Nazi, saved a little more cheaply, or it's own brand I want the diameter of the pilot hole of the tap and the drill of frequently used commuter also to be issued
This review is about item#5762811.
Expansion of hole of Φ 10
3
From Japan
On 2016-12-12 11:22:18
It is used for expansion of the hole when using material that does not pass at Φ10.
This review is about item#5762811.
Site processing
5
From Japan
On 2014-04-08 13:31:09
There is no problem.
This review is about item#03378042.
Mold making
5
From Japan
On 2014-04-03 16:17:04
Good sharpness, discharge of chips.
This review is about item#05762827.
C type steel 2.3 mm · Drilling in aluminum square pipes
3
From Japan
On 2013-06-28 20:20:30
I bought a 10.5 mm cone, but it was difficult to make a perfect circle with an aluminum square pipe. Just a very good mochi.
This review is about item#03378051.
Drilling of 9 mm thick steel frame
5
From Japan
On 2013-02-24 17:44:15
Rarely used for the price, it rarely used so it was cheap and saved
This review is about item#03378042.
Pilot hole of M12 coarse screw.
3
From Japan
On 2011-11-16 14:31:50
I purchased it because it was 10.3 mm in size and cheap. Use it with a mini lathe in addition to the tailstock drill chuck. It is obvious that we can cut well while we are new and we do not know the frequency of sharpening.
This review is about item#05762836.
Member drilling
2
From Japan
On 2010-08-23 10:24:18
Since there is no claim from craftsmen for this item, I would like to use it from now on
This review is about item#03378042.