Buy more than* S$200* and get FREE SHIPPING

  • The pack drill for ironworkers
  • The pack drill for ironworkers
  • The pack drill for ironworkers

The pack drill for ironworkers SDXJP 11.9

5.00 (1)
Item.#
05762967
Mfr.#
SDXJP 11.9
Package Qty.
1PC
Ship pack of
1
33.64 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Material
High-speed-steel (HSS)
Standard Product
JIS STANDARD PRODUCTS
Flute Length l (mm)
109
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
11.9
Overall Length L (mm)
146
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Punching process
5
From Japan
On 2016-08-14 19:42:50
Because it is a reliable manufacturer, all of the teeth of the drill are all in this brand. In the nearby home center, since it is not available in 0.1 mm increments, we buy it instead of the shipping fee for Monotaro san cut 3000 yen.
This review is about item#3378076.