Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 12.3

4.33 (3)
Item.#
05762994
Mfr.#
SDXJP 12.3
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
111
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
12.3
Overall Length L (mm)
149
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Making jig tool
3
From Japan
On 2017-11-14 21:21:40
I'd like to use a small drill or short blade length.
This review is about item#3378094.
Metal drilling work
5
From Japan
On 2013-04-12 08:44:29
I have been using Nazi drills for a long time, but this time it was good, without problems such as cutting and durability.
This review is about item#05762994.
Drilling
5
From Japan
On 2012-08-16 08:23:45
Patchy
This review is about item#03378085.