Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 12.4

4.33 (3)
Item.#
05763003
Mfr.#
SDXJP 12.4
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
114
Standard Product
JIS standard products
Material
HSS (high speed steel) HSS
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
12.4
Overall Length L (mm)
152
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Making jig tool
3
From Japan
On 2017-11-14 21:21:40
I'd like to use a small drill or short blade length.
This review is about item#3378094.
Metal drilling work
5
From Japan
On 2013-04-12 08:44:29
I have been using Nazi drills for a long time, but this time it was good, without problems such as cutting and durability.
This review is about item#05762994.
Drilling
5
From Japan
On 2012-08-16 08:23:45
Patchy
This review is about item#03378085.