Buy more than* S$200* and get FREE SHIPPING

  • NEO Stopper
  • NEO Stopper
  • NEO Stopper

NEO Stopper S7B10

4.00 (5)
Item.#
05763186
Mfr.#
S7B10
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black (line - yellow)
Application
Outside wall of parking and curve
Thickness (mm)
13
Hole Size (mm)
(Top hole) 30, (pilot hole) 7-12x20 slot
Shape
D-shaped
Dimensions (Width W x Height H x Length L) (mm)
70x70x1000
Between Screw (mm)
3 hole of 100 400 400 100 from outside
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used as a stopper for large sliding doors
5
From Japan
On 2018-03-19 10:41:56
It is a very solid product. I think that heartwood is also easy to process and good product.
This review is about item#5763177.
Body protection at home parking lot
4
From Japan
On 2016-09-29 21:20:10
Impact absorption is a trick. I will not do it even if I hit it for a while. Although it is a quality that we can expect weather resistance outdoors, because the weight is heavy, it will collapse with tape unless it is fixed properly. Satisfaction is higher if screws for fixing were attached.
This review is about item#5763177.
Spare stop of track berth
5
From Japan
On 2015-04-02 15:28:18
I had left it to a contractor so far, but I thought that if I could do it myself, I thought it was a purchase. It was cheap and easy to install, it was good if there was one larger size one more.
This review is about item#05763195.
Track truck at platform
2
From Japan
On 2013-08-22 08:05:39
There was no indication of the pitch width of the hole in the product explanation and it took time to drill. The pitch of the embedded bolt was 45 cm, but the purchase was 40 cm. If there is a 45 cm pitch hole there is also a re-purchase.
This review is about item#05763195.
The protection of the wall of the narrow parking entrance.
4
From Japan
On 2013-03-27 17:34:53
Both material and design, I thought it was solid. It seems that the long hole has been drilled. The 50 cm product purchased this time was not drilling and it took some extra effort.
This review is about item#05763177.