Buy more than* S$200* and get FREE SHIPPING

  • NEO Stopper

NEO Stopper S10B10

3.75 (4)
Item.#
05763195
Mfr.#
S10B10
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Color
Black (line - yellow)
Application
Outside wall of parking and curve
Thickness (mm)
16
Hole Size (mm)
(Top hole) 40, (bottom hole) 7-20 x 34 slot
Shape
D-shaped
Dimensions (Width W x Height H x Length L) (mm)
100x100x1000
Between Screw (mm)
3 hole from the outside of 100.400.400.100
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Body protection at home parking lot
4
From Japan
On 2016-09-29 21:20:10
Shock absorption is expected. Not lit victim even hit a little. Even the weather resistance of the outdoors is a quality that can be expected, but if its own weight is not properly fixed so heavy you have fallen in the tape. Satisfaction is better to screw for fixing had been included is high.
This review is about item#5763177.
Spare stop of track berth
5
From Japan
On 2015-04-02 15:28:18
I had left it to a contractor so far, but I thought that if I could do it myself, I thought it was a purchase. It was cheap and easy to install, it was good if there was one larger size one more.
This review is about item#05763195.
Track truck at platform
2
From Japan
On 2013-08-22 08:05:39
There was no indication of the pitch width of the hole in the product explanation and it took time to drill. The pitch of the embedded bolt was 45 cm, but the purchase was 40 cm. If there is a 45 cm pitch hole there is also a re-purchase.
This review is about item#05763195.
The protection of the wall of the narrow parking entrance.
4
From Japan
On 2013-03-27 17:34:53
Both material and design, I thought it was solid. It seems that the long hole has been drilled. The 50 cm product purchased this time was not drilling and it took some extra effort.
This review is about item#05763177.