Buy more than* S$200* and get FREE SHIPPING

  • Corner Guards
  • Corner Guards
  • Corner Guards
  • Corner Guards
  • Corner Guards
  • Corner Guards
  • Corner Guards
  • Corner Guards

Corner Guards L3Y10

5.00 (2)
Item.#
05763204
Mfr.#
L3Y10
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Length (m)
1
Material
Elastomer (bottom plate PE)
Accessories
One stop Bisubisu hole cap each six end cap 2
Color
Yellow
Purpose
Edge protection in parking lot, garage, and building.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car protection at home parking lot
5
From Japan
On 2016-09-29 20:53:39
It was a specification without double-sided tape, but it was able to secure firmly with a powerful tape on the market. The parking lot was narrow and I applied the nose, but it was saved with almost no scratches. I do not know the durability yet, but I feel relieved.
This review is about item#5763222.
Corner protection of pillars
5
From Japan
On 2015-11-09 21:18:39
Mounting was easy.
This review is about item#05763213.