Buy more than* S$200* and get FREE SHIPPING

  • FT Latex Gloves 400mm M

FT Latex Gloves 400mm M 000-23-75-23

Item.#
05764586
Mfr.#
000-23-75-23
Package Qty.
1Box(50Sheet)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor and medical related
Material
Natural rubber latex
Around Palms (cm)
16.6+/-1
Size
S
Overall Length (cm)
40
Specification
For both left and right, powder-free
Middle Finger Length (cm)
7.5+/-1
TGK Product Number
000-23-75-23