Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FT Latex Gloves 400mm M

FT Latex Gloves 400mm M 000-23-75-24

Item.#
05764595
Mfr.#
000-23-75-24
Package Qty.
1Box(50Sheet)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor and medical related
Material
Natural rubber latex
Around Palms (cm)
19+/-1
Size
M
Length (mm)
400
Overall Length (cm)
40
Specification
For both left and right, powder-free
Middle Finger Length (cm)
8+/-1
TGK Product Number
000-23-75-24