Buy more than* S$200* and get FREE SHIPPING

  • FT Latex Gloves 400mm M

FT Latex Gloves 400mm M 000-23-75-25

Item.#
05764604
Mfr.#
000-23-75-25
Package Qty.
1Box(50Sheet)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor and medical related
Material
Natural rubber latex
Around Palms (cm)
21.2+/-1
Size
L
Overall Length (cm)
40
Specification
For both left and right, powder-free
Middle Finger Length (cm)
8+/-1
TGK Product Number
000-23-75-25