Buy more than* S$200* and get FREE SHIPPING

  • Three Way Stop Cock PE

Three Way Stop Cock PE 007-22-96-01

5.00 (1)
Item.#
05764981
Mfr.#
007-22-96-01
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For soft tube such as silicon, Viton and Tygon.
Continuous Use Temperature (deg C)
Up to +/-0-40 degree
Outside Diameter (phi)
6.8
Material
Main body/PP, plug/PE
Pressure (kPa)
100
Compatible Tube Inner Diameter (phi mm)
6
Inside Diameter (phi)
4
TGK Product Number
007-22-96-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air vent
5
From Japan
On 2018-02-05 09:23:59
It is perfectly usable as I thought. It was able to be used without water leakage.
This review is about item#5764981.