Buy more than* S$200* and get FREE SHIPPING

  • Three Way Stop Cock PE

Three Way Stop Cock PE 007-22-96-02

Item.#
05764997
Mfr.#
007-22-96-02
Package Qty.
1PC
Ship pack of
1
40.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For soft tube such as silicon, Viton and Tygon.
Outside Diameter (phi)
8.8
Material
Body / PP, plug / PE
Continuous Use Temperature (deg C)
+ / - To -0 to 40deg C
Pressure (kPa)
100
Inside Diameter (phi)
6
TGK Product Number
007-22-96-02
Compatible Tube Inner Diameter (phi mm)
8