Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Three Way Stop Cock PE

Three Way Stop Cock PE 007-22-96-03

5.00 (1)
Item.#
05765006
Mfr.#
007-22-96-03
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For soft tube such as silicon, Viton and Tygon.
TGK Product Number
007-22-96-03
Compatible Tube Inner Diameter (phi mm)
10
Inside Diameter (phi)
8
Pressure (kPa)
100
Continuous Use Temperature (deg C)
Up to +/-0 to 40 degC
Outside Diameter (phi)
10.8
Material
Body / PP, plug / PE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air vent
5
From Japan
On 2018-02-05 09:23:59
It is perfectly usable as I thought. It was able to be used without water leakage.
This review is about item#5764981.