Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mask

Mask 069-87-05-10

3.00 (2)
Item.#
05766537
Mfr.#
069-87-05-10
Package Qty.
1Box(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H) (mm)
145x85
Others
The middle layer, the PP non-woven fabric filter built-in
Color
Pink
Size
M
Specification
3PLY
TGK Product Number
069-87-05-10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For female employees only
5
From Japan
On 2014-03-17 13:27:29
I am saved because the price is cheap and the number of sheets is large.
This review is about item#05766537.
Pollen, measures against influenza
1
From Japan
On 2011-07-15 11:01:50
The attachment positions of the left and right cords fall apart, and when it hangs it becomes large oblique. Women are too small to use. I wonder if it is for children.
This review is about item#05766537.