Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mask

Mask 069-87-05-12

3.00 (2)
Item.#
05766555
Mfr.#
069-87-05-12
Package Qty.
1Box(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H) (mm)
145x85
Others
The middle layer, the PP non-woven fabric filter built-in
Color
Green
Size
M
Specification
3PLY
TGK Product Number
069-87-05-12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Female employees dedicated
5
From Japan
On 2014-03-17 13:27:29
Price is cheap, because the number of many, we survived.
This review is about item#05766537.
Pollen, flu
1
From Japan
On 2011-07-15 11:01:50
Mounting positions of the left and right of the string is falling apart, larger diagonally and multiply. You can not use too small even in women. Kana for children.
This review is about item#05766537.