Buy more than* S$200* and get FREE SHIPPING

  • Small Pump

Small Pump MW-901EEA

Item.#
05766941
Mfr.#
MW-901EEA
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
80x130x89.5H
Maximum Vacuum Achievement (kPa)
-30
Power
AC100V 0.15A 50/60Hz
TGK Product Number
103-64-78-01
Material (connection)
EPDM,PP
Weight (g)
850
Maximum Delivery (l/min)
0.9
Connection Diameter
Rc1/8
AS ONE Part Number
1-5044-11
Maximum Discharge Pressure (kPa)
39