Buy more than* S$200* and get FREE SHIPPING

  • Small Pump

Small Pump MW-902FFA

Item.#
05766957
Mfr.#
MW-902FFA
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
80x130x89.5H
Material (connection)
FKM,PP
Maximum Vacuum Achievement (kPa)
-14
Power
AC100V 0.15A 50/60Hz
TGK Product Number
103-64-78-02
Weight (g)
850
Maximum Discharge Pressure (kPa)
18
Maximum Delivery (l/min)
0.4
Connection Diameter
Rc1/8