Buy more than* S$200* and get FREE SHIPPING

  • Wipe Test Check Kit

Wipe Test Check Kit PF2002

4.00 (1)
Item.#
05767307
Mfr.#
PF2002
Package Qty.
1Case(10PCx40Box)
Ship pack of
1
509.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Sterilization Method
Gamma rays
Preservation Method
Room temperature
Specification
Phosphate-buffered saline 10mL
Main Unit Dimensions (Diameter phi xHeight H)(mm)
21.9x93.6
TGK Product Number
117-80-45-13
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Environmental inspection in factory
4
From Japan
On 2016-04-26 16:16:46
The price is a little expensive, but easy to use.
This review is about item#05767307.