Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Rubber Spatula

Synthetic Rubber Spatula -

2.00 (2)
Item.#
05769355
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Spatula Width W x Total Length (Grip) mm
94x296(230)
TGK Product Number
161-50-61-42
Size
L Small
Material
(D) a rigid polyethylene / (spatula) synthetic rubber
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the car window
3
From Japan
On 2015-03-21 23:42:19
I wish it was a little more soft
This review is about item#05769346.
Pick up the ingredients.
1
From Japan
On 2015-02-25 15:47:35
Previously, the handle used a spatula of wood, but because of the hydraulic work, the tree rots, so the handle got this product of plastic. However, since the synthetic rubber is hard and there is not much elasticity, it does not fit the curved surface. Unless rubber part is a bit more soft and harder than silicon (silicon is a bit too soft) it will not be used at all.
This review is about item#05769364.