Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Spatula

Silicon Rubber Spatula -

4.50 (2)
Item.#
05769416
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Although strength is enough, please avoid extreme bending.
Spatula Width W x Total Length (Grip) mm
94x188 (122)
TGK Product Number
161-50-61-48
Material
Silicon rubber
Size
Small
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When cleaning semisolids
5
From Japan
On 2017-10-03 10:51:14
I am looking for without a long spatula and I am looking for it, but I also purchased it for testing but there is also strength, because it is not a wood but a resin, it can be kept hygienic even after washing it with water.
This review is about item#5769382.
When car film is constructed
4
From Japan
On 2017-10-01 02:33:33
I am looking for a long handle and I bought it. Although it is good in shape, it is still better if the spatula part is a little hard.
This review is about item#05769407.