Buy more than* S$200* and get FREE SHIPPING

  • Standard Buffer Solution

Standard Buffer Solution K9084KH(pH9)

4.60 (5)
Item.#
05769547
Mfr.#
K9084KH(pH9)
Package Qty.
1PC(250mL)
Ship pack of
1
13.83 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
PH Value (+25 deg C)
9.18+/-0.02
AS ONE Part Number
1-6913-03
TGK Product Number
173-66-40-06
pH Value
9
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
PH meter calibration
4
From Japan
On 2017-03-19 11:09:50
It is very cheap because it is cheap. I will be using this again.
This review is about item#5769531.
Calibration of PH meter
4
From Japan
On 2016-10-20 16:12:34
Since it is a thing with expiration date, it is good to purchase it cheaply.
This review is about item#5769522.
Confirmation of PH at electrolyzed water production
5
From Japan
On 2016-06-15 15:29:42
The amount of contents is exactly good as regular calibration solution.
This review is about item#05769522.
To investigate the degree of acidity of lactic acid bacteria.
5
From Japan
On 2015-12-08 20:44:09
Although there is no difficulty in the product itself, I do not plan to use it in large quantities, so I would like a little more of the vial. It is easy to use if there is something that is set to 6.86 in a small bottle.
This review is about item#05769522.
Preparation of ph measuring instrument
5
From Japan
On 2013-07-18 14:36:21
Is it impossible to combine ph7 and ph4? When one is put together, one becomes mad.
This review is about item#05769522.