Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers AA type 125 mm

4.00 (2)
Item.#
05769601
Mfr.#
AA type 125 mm
Package Qty.
1PC
Ship pack of
1
1.78 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
SUS410
Overall Length (mm)
125
Name of Article
AA
TGK Product Number
196-25-25-01
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of electrical products
3
From Japan
On 2016-08-16 21:18:52
You can use without any particular problem for the price.
This review is about item#5769601.
Take the garbage fell after the painted paint
5
From Japan
On 2016-07-06 20:52:23
Since the tip of accuracy is also high rigidity, you can pick up fluff of the following tissue 1mm in one shot. Cost performance is high.
This review is about item#05769601.