Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers For Dentistry 150 mm

4.00 (2)
Item.#
05769617
Mfr.#
For Dentistry 150 mm
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS410
Overall Length (mm)
150
Name of Article
For dentistries
TGK Product Number
196-25-25-02
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of electrical appliances
3
From Japan
On 2016-08-16 21:18:52
I can use it without particular problem for price.
This review is about item#5769601.
Take the garbage that has fallen after painting the paint
5
From Japan
On 2016-07-06 20:52:23
Because of high accuracy of the tip and rigidity, fluff of 1 mm or less tissue can also be picked up by 1 shot. Cost performance is high.
This review is about item#05769601.